Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #8 x 2-3/8 in, Dagger Guard Steel Flat Head Phillips Drive, 3000 PK
Mfr # DWSDCT08238
Zoro # G8839089
product price: $346.99
/pk 3000, $0.12/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Dagger Guard
- Standards ICC-ES Listed
Product Information
- Brand Daggerz
- MFR # DWSDCT08238
- Zoro # G8839089
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-3/8 in |
Drive Size | #2 |
Size | 8 x 2-3/8 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Dagger Guard |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
SD Screw,Head,Dagger Guard,8x2-3/8,Package Quantity 3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-32 X 2in 18-8 Stainless Steel 10PK (9169173)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (N01200.043.0125)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK25 (U39140.018.0175)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1 in Wd, Black (SJ3550CF)
- DAGGERZ Self-Drilling Screw, #10 x 6 in, Dagger Guard Steel Flat Head Phillips Drive, 1000 PK (DWSDCT1060)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 500 PK (NEOSDSSCT1450)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3000 PK (SDZ1010MAXS)
- DAGGERZ Self-Drilling Screw, #10 x 4 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (DWSDZ1040)
- DAGGERZ Self-Drilling Screw, #14 x 6 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 500 PK (FPSDZ1460)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 8 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK (SD5CT1480)
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500BL 8X1-1/2)
- Daggerz Self-Drilling Screws