Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #8 x 1-5/8 in, Dagger Guard Steel Wafer Head Phillips Drive, 4000 PK
Mfr # CMSD08158
Zoro # G8836252
product price: $249.99
/pk 4000, $0.06/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Dagger Guard
Product Information
- Brand Daggerz
- MFR # CMSD08158
- Zoro # G8836252
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Size | 8 x 1-5/8 |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Dagger Guard |
Materials for Use With | Cement, Steel |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
SD Screw,Phillips,Wafer Head,Cement Board,8x1-5/8,Package Quantity 4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 3 PK (31631)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U04100.075.0200)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #2 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440350)
- L.H. DOTTIE #10-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM10323)
- DAGGERZ Self-Drilling Screw, #8 x 2-1/4 in, Dagger Guard Steel Wafer Head Phillips Drive, 3000 PK (CMSD08214)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/4 in, Dagger Guard Steel Wafer Head Phillips Drive, 5000 PK (CMSD081104)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3500 PK (SDZ101104)
- DAGGERZ Self-Drilling Screw, #14 x 6 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 500 PK (FPSDZ1460)
- DAGGERZ Self-Drilling Screw, #12-24 x 2 in, Dagger Guard Steel Flat Head Phillips Drive, 2000 PK (SD4CTWW1220)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 6000 PK (SDZ10034MAX)
- MOTORMITE SELF-TAP SCREW (45684)
- Daggerz Self-Tapping Screws