Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #8 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK
Mfr # SDZ081104
Zoro # G8843480
product price: $202.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Clear Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Daggerz
- MFR # SDZ081104
- Zoro # G8843480
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | 1/4 in |
Size | 8 x 1-1/4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
Self Drill Screw,Hex Washer Head,Clr Znc,8x1-1/4,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH1)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 21 PK (60882)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in Length, 10 PK (U51050.037.0450)
- HILLMAN Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 5 PK (41548)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 7000 PK (SDZ100348)
- DAGGERZ Self-Drilling Screw, #8 x 2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3000 PK (SDZ08200)
- DAGGERZ Self-Drilling Screw, #8 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 10000 PK (SDZ08034)
- DAGGERZ Self-Drilling Screw, #14 x 1-1/4 in, Dagger Guard Steel Hex Head Hex Drive, 2000 PK (SDCTSLV141104)
- DAGGERZ Self-Drilling Screw, #8 x 2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (FPSDZ08200)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (FPSDZ08112)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Pan Head Phillips Drive, 10 PK (79111)
- Daggerz Self-Tapping Screws