Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #14 x 8 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK
Mfr # SDCTSLV1480
Zoro # G8843027
product price: $313.99
/pk 250, $1.26/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 8 in
- Drive Size 3/8 in
- Material Steel
Product Information
- Brand Daggerz
- MFR # SDCTSLV1480
- Zoro # G8843027
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 8 in |
Drive Size | 3/8 in |
Size | 14 x 7 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Dagger Guard |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
Self Drill Screw,Hex Washer Head,14x8,Package Quantity 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Tab Weld Nut, 3/8"-16, Steel, 7/16" Lg, 8 PK (931387)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 1100 PK (B70650.025.0125)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (931948)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81460)
- DAGGERZ Self-Drilling Screw, #14 x 7/8 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK (FLGSD1CT14078)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 7000 PK (SDZ100348)
- DAGGERZ Self-Drilling Screw, #10-16 x 1 in, Dagger Guard Steel Pancake Head Phillips Drive, 5000 PK (LOPROSDCT1010)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/4 in, Dagger Guard Steel Wafer Head Phillips Drive, 5000 PK (CMSD081104)
- DAGGERZ Self-Drilling Screw, #8 x 1-5/8 in, Phosphate Coated Steel Truss Head Phillips Drive, 4000 PK (MTSDB08158)
- DAGGERZ Self-Drilling Screw, #12-24 x 7/8 in, Dagger Guard Steel Hex Head Hex Drive, 4000 PK (SD4CT1278)
- ZORO SELECT 1/4-14X1 PH MODF TRUS FT SDS #3PT ZINC AND BAKE (1416KPM)
- Daggerz Self-Tapping Screws