Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #14 x 7/8 in, Dagger Guard Steel Hex Head Hex Drive, 2500 PK
Mfr # FLGSD1CT14078
Zoro # G8839463
product price: $402.99
/pk 2500, $0.16/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 7/8 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Daggerz
- MFR # FLGSD1CT14078
- Zoro # G8839463
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 7/8 in |
Drive Size | 5/16 in |
Size | 1/4 x 7/8 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Dagger Guard |
Item | Self-Drilling Screw |
Description
SD Screw w/Rubber Washer,No. 1 Stitch Pt.,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, Carbon Steel, 10 PK (329-006)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55050.013.0050)
- BSC PREFERRED PEEK Plastic Socket Head Screw 2-56 Thread Size 1/4 Long Beige (98885A101)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0600)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/2 in, Dagger Guard Steel Pancake Head Phillips Drive, 3000 PK (LOPROSDCT10112)
- DAGGERZ Self-Drilling Screw, #8 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 10000 PK (SDSS080058)
- DAGGERZ Self-Drilling Screw, #8 x 1-5/8 in, Dagger Guard Steel Wafer Head Phillips Drive, 4000 PK (CMSD08158)
- DAGGERZ Self-Drilling Screw, #10 x 6 in, Dagger Guard Steel Flat Head Phillips Drive, 1000 PK (DWSDCT1060)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (SDZ081104)
- DAGGERZ Self-Drilling Screw, #14 x 2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 1500 PK (NEOSDSS1420)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 6700 PK (534329-6700)
- Daggerz Self-Tapping Screws