Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #14 x 7 in, Clear Zinc Plated Steel Hex Head Hex Drive, 250 PK
Mfr # SDZ1470
Zoro # G8843891
product price: $434.99
/pk 250, $1.74/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Clear Zinc Plated
Product Information
- Brand Daggerz
- MFR # SDZ1470
- Zoro # G8843891
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 7 in |
Drive Size | 3/8 in |
Size | 14 x 7 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
Self Drill Screw,Hex Washer Head,Clr Znc,14x7,Package Quantity 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07230.025.0050)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 7" L, Steel Galvanized, 5 PK (2858700)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated (28560/24560)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01209.050.0550)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK (SDZ1450)
- DAGGERZ Self-Drilling Screw, #14 x 6 in, Clear Zinc Plated Steel Hex Head Hex Drive, 500 PK (SDZ1460)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK (SDZ1410)
- DAGGERZ Self-Drilling Screw, #14 x 3/4 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 3500 PK (PPSDZ14034)
- DAGGERZ Self-Drilling Screw, #12-24 x 1-1/4 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive (NEOSD5SSCT121104)
- DAGGERZ Self-Drilling Screw, #8 x 2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (FPSDZ08200)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 15 PK (39602)
- Daggerz Self-Drilling Screws