Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #14 x 2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 1500 PK
Mfr # NEOSDSS1420
Zoro # G8841423
product price: $962.99
/pk 1500, $0.64/ea
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size 3/8 in
- Material 410 Stainless Steel
- Finish Dagger Guard
Product Information
- Brand Daggerz
- MFR # NEOSDSS1420
- Zoro # G8841423
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2 in |
Drive Size | 3/8 in |
Size | 14 x 2 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Dagger Guard |
Item | Self-Drilling Screw |
Description
SD Screw,Bonded Washer,Hex Washer Head,SS,14x2,Package Quantity 1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0075)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U01200.031.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Black Oxide Finish, 5 PK (Z8854)
- DEWALT PE1000+ Epoxy, 13 Oz Container Size Cartridge, Includes Mixing Nozzle (0500SD-PWR)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 500 PK (NEOSDSSCT1450)
- DAGGERZ Self-Drilling Screw, #8 x 3/4 in, Clear Zinc Plated Steel Pan Head Square Drive, 10000 PK (PSQSDZ08034)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (SDZ10034SMAXS)
- DAGGERZ Self-Drilling Screw, #10 x 2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2000 PK (SDZ1020)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 4000 PK (NEOSDSS1010)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3000 PK (SDZ1010MAXS)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55239)
- Daggerz Self-Tapping Screws