Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, 1/4"-20 x 5 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK
Mfr # NEOSD5CT1450
Zoro # G8840769
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"-20
- System of Measurement Inch
- Fastener Length 5 in
- Drive Size 3/8 in
- Material Steel
Product Information
- Brand Daggerz
- MFR # NEOSD5CT1450
- Zoro # G8840769
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 5 in |
Drive Size | 3/8 in |
Size | 1/4 x 5 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Dagger Guard |
Thread Style | Partially Threaded |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
SD Screw w/Bond Washer,Hex Washer Head,1/4-20x5,Package Quantity 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PSB-165)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51060.008.0037)
- ZORO SELECT #12-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0050)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 50 PK (56218)
- DAGGERZ Self-Drilling Screw, #10-16 x 2 in, Dagger Guard Steel Pancake Head Phillips Drive, 2000 PK (LOPROSDCT1020)
- DAGGERZ Self-Drilling Screw, #8 x 3/4 in, Clear Zinc Plated Steel Pan Head Square Drive, 10000 PK (PSQSDZ08034)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 3 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (SD5CT1430)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/4 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 3500 PK (PPSDZ101104)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 8 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK (SD5CT1480)
- DAGGERZ Self-Drilling Screw, #8 x 2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3000 PK (SDZ08200)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0050)
- Daggerz Self-Tapping Screws