Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, 1/4"-20 x 2-3/4 in, Dagger Guard 410 Stainless Steel Flat Head Phillips Drive
Mfr # SD4SSWW14234
Zoro # G8842318
product price: $2,037.99
/pk 1000, $2.04/ea
Free Shipping & Returns
$2,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #3
- Material 410 Stainless Steel
- Finish Dagger Guard
- Materials for Use With Steel, Wood
Product Information
- Brand Daggerz
- MFR # SD4SSWW14234
- Zoro # G8842318
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 2-3/4 in |
Drive Size | #3 |
Size | 1/4 x 2-3/4 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Dagger Guard |
Materials for Use With | Steel, Wood |
Item | Self-Drilling Screw |
Description
SD Screw w/Wing,Phillips FH,1/4-20x2-3/4,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 6 PK (532686)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (30A0806-EA-100)
- ZORO SELECT Wedge Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (5MXD9)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Aluminum Body, 1000 PK (AD42ABS)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Dagger Guard Long Life Coating 410 Stainless Steel Hex Head 500 PK (SDSSCT1450)
- DAGGERZ Self-Drilling Screw, #12 x 1 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3500 PK (FPSDZ1210)
- DAGGERZ Self-Drilling Screw, #8 x 2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (DWSDZ08200)
- DAGGERZ Self-Drilling Screw, #6 x 5/8 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (PPSDZ060058)
- DAGGERZ Self-Drilling Screw, #8 x 9/16 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 10000 PK (SDCT08001916WHT)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 2-3/4 in, ACQ Dagger Ultra-Guard Coating Steel Flat Head 1000 PK (SD4CTWWM14234)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1464KW)
- Daggerz Self-Tapping Screws