Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #12 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK
Mfr # SDZ12034
Zoro # G8843639
product price: $329.99
/pk 5000, $0.07/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Clear Zinc Plated
Product Information
- Brand Daggerz
- MFR # SDZ12034
- Zoro # G8843639
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Size | 12 x 3/4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
Self Drill Scrw,Hex Washer Head,Clr Znc,12x3/4,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT NAIL 3-1/4""L SMOOTH (10163HPT)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga, 455 PK (4NEP3)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-008CR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4 in , Steel Zinc Plated Finish, 2 PK (WASB82WZ)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (SDZ1010)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (MTSDZ08012)
- DAGGERZ Self-Drilling Screw, #8 x 3/4 in, Clear Zinc Plated Steel Pan Head Square Drive, 10000 PK (PSQSDZ08034)
- DAGGERZ Self-Drilling Screw, #12 x 3 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 1000 PK (NEOSDSS1230)
- DAGGERZ Self-Drilling Screw, #14 x 5 in, Dagger Guard Long Life Coating 410 Stainless Steel Hex Head 500 PK (SDSSCT1450)
- DAGGERZ Self-Drilling Screw, #6 x 3/8 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 15000 PK (PPSDZ0600038)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive (1424KPU188)
- Daggerz Self-Drilling Screws