Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #12 x 3 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK
Mfr # SDSS1230
Zoro # G8843377
product price: $877.99
/pk 1000, $0.88/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material 410 Stainless Steel
- Size 12 x 3
Product Information
- Brand Daggerz
- MFR # SDSS1230
- Zoro # G8843377
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3 in |
Drive Size | 5/16 in |
Size | 12 x 3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Item | Self-Drilling Screw |
Description
Self Drill Screw,Hex Washer Head,SS,12x3,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICORP Female UnThrd Spacer, , #12 Screw Size, Steel, 1-1/2 in Overall Lg (S1143-M10-F21-J)
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 105 mm, Steel, Plain, 10 PK (M21520.240.0075)
- TE-CO Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 10 PK (42611)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0200)
- DAGGERZ Self-Drilling Screw, #12 x 1-1/4 in, 410 Stainless Steel Hex Head Hex Drive, 2500 PK (SDSS121104)
- DAGGERZ Self-Drilling Screw, #8 x 2-3/8 in, Dagger Guard Steel Flat Head Phillips Drive, 3000 PK (DWSDCT08238)
- DAGGERZ Self-Drilling Screw, #12 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (SDZ12034)
- DAGGERZ Self-Drilling Screw, #14 x 7 in, Clear Zinc Plated Steel Hex Head Hex Drive, 250 PK (SDZ1470)
- DAGGERZ Self-Drilling Screw, 1/4" x 2-3/4 in, ACQ Dagger Ultra-Guard Coating Steel Flat Head Torx Drive (SD4CTWWST14234)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3500 PK (SDZ101104)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Stainless Steel Hex Head Hex Drive, 15 PK (65175)
- Daggerz Self-Tapping Screws