Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #12 x 1-1/4 in, 410 Stainless Steel Hex Head Hex Drive, 2500 PK
Mfr # SDSS121104
Zoro # G8843228
product price: $577.99
/pk 2500, $0.23/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material 410 Stainless Steel
- Size 12 x 1-1/4
Product Information
- Brand Daggerz
- MFR # SDSS121104
- Zoro # G8843228
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Drive Size | 5/16 in |
Size | 12 x 1-1/4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Item | Self-Drilling Screw |
Description
Self Drill Screw,Hex Washer Head,SS,12x1-1/4,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51080.043.0001)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 3/8in-16 X 2-1/2in Black Ox Coat Steel 10PK (9179379)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (N01000.043.0125)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 25 PK (U07410.043.0075)
- DAGGERZ Self-Drilling Screw, #12 x 3 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (SDSS1230)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 8 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK (SD5CT1480)
- DAGGERZ Self-Drilling Screw, #10 x 6 in, Dagger Guard Steel Flat Head Phillips Drive, 1000 PK (DWSDCT1060)
- DAGGERZ Self-Drilling Screw, #14 x 6 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 500 PK (FPSDZ1460)
- DAGGERZ Self-Drilling Screw, #14 x 6 in, Dagger Guard Steel Hex Head Hex Drive, 500 PK (NEOSDCT1460)
- DAGGERZ Self-Drilling Screw, #12-24 x 2-1/2 in, Dagger Guard Steel Flat Head Phillips Drive, 1500 PK (SD4CTWW12212)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09560)
- Daggerz Self-Tapping Screws