Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 6000 PK
Mfr # SDZ10034MAXS
Zoro # G8843648
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Daggerz
- MFR # SDZ10034MAXS
- Zoro # G8843648
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Size | 10 x 3/4 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
SD Screw,Max w/Serr,Znc,10x3/4,Package Quantity 6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1/4" Hex Head Cap Screw, 2-3/4 in L (375296)
- MIDWEST FASTENER Blind Rivet, Truss Head, 3/16 in Dia., 1 in L, Plastic Body, 6 PK (37725)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 2 PK (RC-RESGBW35-2)
- ZORO SELECT Hex Nut, #2-4-1/2, Steel, Grade 2, Black Oxide, 1-49/64 in Ht (HNI2200-001BX)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 7000 PK (SDZ100348)
- DAGGERZ Self-Drilling Screw, 1/4" x 2-3/4 in, ACQ Dagger Ultra-Guard Coating Steel Flat Head Torx Drive (SD4CTWWST14234)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (FPSDZ10112)
- DAGGERZ Self-Drilling Screw, #8 x 1-5/8 in, Phosphate Coated Steel Truss Head Phillips Drive, 4000 PK (MTSDB08158)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 2500 PK (SDCT1410WHT)
- DAGGERZ Self-Drilling Screw, #14 x 3/4 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 3500 PK (PPSDZ14034)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08808)
- Daggerz Self-Drilling Screws