Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 3000 PK
Mfr # SDZ1010MAXS
Zoro # G8843718
product price: $162.99
/pk 3000, $0.05/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Daggerz
- MFR # SDZ1010MAXS
- Zoro # G8843718
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Size | 10 x 1 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Clear Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ICC-ES Listed |
Description
SD Screw,Hex Washer Head,Max w/Serr,Znc,10x1,Package Quantity 3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Washer, Fits Bolt Size #10 18-8 Stainless Steel, Plain Finish (Z9420SS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 6 PK (61972)
- TE-CO Flange Nut, 3/4"-10, 18-8 Stainless Steel, Grade 18-8, Plain, 1-1/4 in Hex Wd, 3/4 in Hex Ht (47607)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37220.080.0001)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (SDZ1010)
- DAGGERZ Self-Drilling Screw, #12 x 3 in, 410 Stainless Steel Hex Head Hex Drive, 1000 PK (SDSS1230)
- DAGGERZ Self-Drilling Screw, #12-24 x 2 in, Dagger Guard Steel Flat Head Phillips Drive, 2000 PK (SD4CTWW1220)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Dagger Guard 410 Stainless Steel Hex Head Hex Drive, 5000 PK (NEOSDSS08012)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 8 in, Dagger Guard Steel Hex Head Hex Drive, 250 PK (SD5CT1480)
- DAGGERZ Self-Drilling Screw, #12-24 x 7/8 in, Dagger Guard Steel Hex Head Hex Drive, 4000 PK (SD4CT1278)
- MIDWEST Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive (MW-8X1PW5)
- Daggerz Self-Drilling Screws