Shop All Self-Drilling Screws
Daggerz
Self-Drilling Screw, #10-16 x 2 in, Dagger Guard Steel Pancake Head Phillips Drive, 2000 PK
Mfr # LOPROSDCT1020
Zoro # G8840008
product price: $388.99
/pk 2000, $0.19/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pancake Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Dagger Guard
- Materials for Use With Metal
Product Information
- Brand Daggerz
- MFR # LOPROSDCT1020
- Zoro # G8840008
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 2 in |
Drive Size | #2 |
Size | 10 x 2 |
Details
System of Measurement | Inch |
Head Type | Pancake |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Dagger Guard |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
SD Screw,Sq.,Phillips,10-16x2,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0062)
- ZORO SELECT Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0087)
- ZORO SELECT Hex Nut, M32-2.00, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01120.320.0200)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.060.0040)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/2 in, Dagger Guard Steel Pancake Head Phillips Drive, 3000 PK (LOPROSDCT10112)
- DAGGERZ Self-Drilling Screw, #10-16 x 1 in, Dagger Guard Steel Pancake Head Phillips Drive, 5000 PK (LOPROSDCT1010)
- DAGGERZ Self-Drilling Screw, #12 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 2500 PK (FPSDZ12112)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (MTSDZ08012)
- DAGGERZ Self-Drilling Screw, #12 x 1 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3500 PK (FPSDZ1210)
- DAGGERZ Self-Drilling Screw, #12 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (SDZ12034)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Painted Steel Hex Head Hex Drive, 290 PK (51246)
- Daggerz Self-Drilling Screws