Shop All Drywall Screws
Daggerz
Drywall Screw, #6 x 1 in, Pan Head Square Drive, 10000 PK
Mfr # TRSQSB06100
Zoro # G8844040
product price: $246.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Pointed Tip
- Screw Size #6
- Drive Size #1
- Finish Black Phosphate
- System of Measurement Inch
Product Information
- Brand Daggerz
- MFR # TRSQSB06100
- Zoro # G8844040
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #1 |
Details
Head Type | Pan |
Drive | Square |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Tip Type | Pointed |
Description
Drywall Screw,Sq. Trim,6x1,Package Quantity 10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Stainless Steel Plain Finish, 5 PK (M51420.270.0001)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-7/16X1.0D)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37563)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Polyethylene, 50 PK (10)
- DAGGERZ Drywall Screw, #6 x 1 in, Flat Head Phillips Drive, 10000 PK (DWZ06100)
- DAGGERZ Drywall Screw, #6 x 1 in, Flat Head Phillips Drive, 10000 PK (DWC06100)
- DAGGERZ Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive, 8000 PK (DWHL061104)
- DAGGERZ Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive, 5000 PK (DWHL06158)
- DAGGERZ Drywall Screw, #10 x 1-1/2 in, Phillips Drive, 5000 PK (LAM10112)
- DAGGERZ Drywall Screw, #10 x 3-1/2 in, Flat Head Phillips Drive, 1500 PK (DWC10312)
- TITAN FASTENERS Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive (ABY66052M)
- Daggerz Drywall Screws