Shop All Drywall Screws
Daggerz
Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive, 5000 PK
Mfr # DWHL06158
Zoro # G8838888
product price: $209.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 1-5/8 in
- Drive Size #2
- Finish Black Phosphate
- System of Measurement Inch
Product Information
- Brand Daggerz
- MFR # DWHL06158
- Zoro # G8838888
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Tip Type | Pointed |
Description
Drywall Scrw,Bugle Hi Low Thread,6x1-5/8,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 21 PK (51275)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Alloy Steel, Zinc Yellow Finish, 100 PK (U37061.025.0001)
- ZORO SELECT A2, 3/4 in Hex Head Cap Screw, Plain Stainless Steel, 4 1/2 in L, 5 PK (U51010.075.0450)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0300)
- DAGGERZ Drywall Screw, #6 x 1 in, Pan Head Square Drive, 10000 PK (TRSQSB06100)
- DAGGERZ Drywall Screw, #10 x 1-1/2 in, Phillips Drive, 5000 PK (LAM10112)
- DAGGERZ Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive, 8000 PK (DWHL061104)
- DAGGERZ Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive, 8000 PK (DWZ061104)
- DAGGERZ Drywall Screw, #8 x 3 in, Flat Head Phillips Drive, 2000 PK (DWC08300)
- DAGGERZ Drywall Screw, #10 x 3-1/2 in, Flat Head Phillips Drive, 1500 PK (DWC10312)
- ZORO SELECT Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 165 PK (DQTKI0-602250-165P)
- Daggerz Drywall Screws