Shop All Deck Screws
Daggerz
Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK
Mfr # DKPD08300
Zoro # G8837180
product price: $137.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Material Steel
- Finish Dacrotized
- System of Measurement Inch
- Thread Type Coarse Thread
Product Information
- Brand Daggerz
- MFR # DKPD08300
- Zoro # G8837180
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Coarse Thread |
Description
Deck Screw,Phillips Bugle Head,8x3,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 14 mm Length, 100 PK (137547-100)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1/2" Dia, 1-5/8" L, 18-8 Stainless Steel Plain, 50 PK (SRM-38)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade A, Black Oxide Finish (U20360.037.1200)
- MIDWEST FASTENER #10-24 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53721)
- DAGGERZ Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (ACQDLFLPH08200TAN)
- DAGGERZ Deck Screw, #8 x 1 in, Steel, Flat Head, Square Drive, 10000 PK (ACQDLFLSQ08100TAN)
- DAGGERZ Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 2000 PK (DKSTSS10212)
- DAGGERZ Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (ACQSTAR081158)
- DAGGERZ Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Square Drive, 5000 PK (ACQDK06158TAN)
- DAGGERZ Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (DKPD06200)
- SABERDRIVE Deck Screw, #10 x 4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 233 PK (52619)
- Daggerz Deck Screws