Shop All Deck Screws
Daggerz
Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 10000 PK
Mfr # ACQDK06100TAN
Zoro # G8835893
product price: $384.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #6
- Fastener Length 1 in
- Material Steel
- Finish Tan ACQ Dagger Ultra-Guard Coatingâ„¢
- System of Measurement Inch
Product Information
- Brand Daggerz
- MFR # ACQDK06100TAN
- Zoro # G8835893
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Tan ACQ Dagger Ultra-Guard Coatingâ„¢ |
Item | Deck Screw |
System of Measurement | Inch |
Description
Deck Screw,Sq. Bugle Head,6x1,Package Quantity 10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04360.025.0275)
- METABO HPT Collated Framing Nail, 2-3/8 in L, 15 ga, Bright, Full Round Head, 15 Degrees (12211HPT)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW12112)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Zinc Plated Steel (U17243.050.0250)
- DAGGERZ Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Square Drive, 5000 PK (ACQDK06158TAN)
- DAGGERZ Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (ACQSTAR081158)
- DAGGERZ Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 2000 PK (DKSTSS10212)
- DAGGERZ Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (DKPD06200)
- DAGGERZ Deck Screw, #8 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (ACQDLFLPH08200TAN)
- DAGGERZ Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (DKPD061104)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 5000 PK (L158STGR5M)
- Daggerz Deck Screws