Shop All Concrete Anchor Screws
Daggerz
Dagger-Con Concrete Screw, 1/4" Dia., Flat, 5" L, DAGGER-GUARD BLUE, 500 PK
Mfr # CONFB*1450
Zoro # G8836672
product price: $344.99
/pk 500, $0.69/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Sub-Brand Dagger-Con
- Finish DAGGER-GUARD BLUE
- Drill Bit Size 3/16" x 7-1/2"
- Thread Length 5 in
Product Information
- Brand Daggerz
- MFR # CONFB*1450
- Zoro # G8836672
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 5" |
Drill Bit Size | 3/16" x 7-1/2" |
Thread Length | 5 in |
Size (In.) | 1/4 x 5 |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Dagger-Con |
Finish | DAGGER-GUARD BLUE |
Head Type | Flat |
Drive Type | Phillips |
Description
Concrete Screw,Phillips,Flat,Blk,1/4x5,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 36 in L, 1/2 in W, 3/8 in H (3103750500-36)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0175)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.016.0050)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (06803)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Flat, 2 3/4" L, DAGGER-GUARD BLUE, 1000 PK (CONFB*14234)
- DAGGERZ Dagger-Con Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, DAGGER-GUARD WHITE, 1000 PK (CONCTF0316314WHTB)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, DAGGER-GUARD BLUE, 2500 PK (CONHB*14114)
- DAGGERZ Dagger-Con Concrete Screw, 3/16" Dia., Flat, 2 3/4" L, DAGGER-GUARD WHITE, 1500 PK (CONCTF0316234WHTB)
- DAGGERZ Masonry Screw, 1 1/4" Dia., Wafer, 8" L, DAGGER-GUARD, 5000 PK (CMSP081104)
- VESTIL Concrete Screw, Flat, 1.625 L, Steel 6 PK (AS-HDA-12-6PK)
- TAPCON + Tapcon Concrete Screw, Hex, 2 PK (50445)
- Daggerz Anchor Screws