Shop All Outdoor Fireplaces, Fire Pits & Accessories
Dagan
Dagan GB-BLACKIR 0.75 in. Fire Beads; Black Iridescent
Mfr # GB-BLACKIR
Zoro # G004063640
product price: $65.09
/ea
$65.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dagan
- MFR # GB-BLACKIR
- Zoro # G004063640
- UPC # 95192198154
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Fire Beads
Dagan DG-GB-BLACKIR 3/4-Inch Fire Beads, 10, Black Iridescent offers a contemporary fire media option to accent your gas fire pit or fireplace. The beads are approximately 3/4" in size, are tempered for long-term heat consumption, and come in (10) pound increments. Use our fire pit calculator to determine how many bags you will need to need to fill your fire pit. Usually, we recommend covering your burner until just covered, which can take anywhere from 1.5" to 4".
Specifications- Finish: Black Iridescent
- Size: 0.75"
- Material: Tempered Glass
- Assembly Required: No
- Capacity: 10 lbs
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Eye Hoe, 71/2" Blade, Head Only (42801)
- HEATH HEATH AH-12D Bird House, Aluminum, Light Green/White (AH-12D)
- MI-T-M Insulation Drum Head (33-0345)
- FISKARS LOPPER BYPASS METAL 28"" (391461-1006)
- DAGAN Dagan FP-1027 Diamond Style Wood Burning Fire Pit with 29.5 in. Dia. Fire Bowl & 7 in. Clearance; Black (FP-1027)
- DAGAN Dagan LR-46 Box of Lava Rock Boulders; Black (LR-46)
- DAGAN Dagan FR-22S Fire Pit Burner Ring; Stainless Steel (FR-22S)
- DAGAN Dagan LR-12 Bag of Lava Rock; Black (LR-12)
- DAGAN Dagan FRG-22 Fire Pit Grates; Black (FRG-22)
- DAGAN Dagan MC-31 Fire Pit Mesh Covers with Handle; Black (MC-31)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- Dagan Outdoor Fireplaces, Fire Pits & Accessories