Shop All Fireplace Grates
Dagan
Dagan CI920 Basket Grate with Fire Back; Black
Mfr # CI920
Zoro # G504124148
original price:
$329.99
16% off
new price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dagan
- MFR # CI920
- Zoro # G504124148
- UPC # 951921924596
- Country of Origin China
- Category Fireplace Grates
Description
Dagan DG-CI920 Basket Grate with Fireback, Black offers a beautiful addition to your fireplace. Set this fire back and basket in your fireplace to increase its efficiency. Made from cast iron with a black and pewter finish, this fire back will last for years to come. When you add a fire back, the heat reflects back into the home instead of losing heat up the chimney.
Features- Basket Grate with Fire Back
- Made from cast iron with black and pewter finish
- Heat reflects back to the home
- Finish: Black
- Material: Cast Iron
- Assembly Required: Yes
- Width: 10"
- Height: 18"
- Length: 16"
- Weight: 58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Vibration Absorber, 1-1/8" OD (VAS-118)
- MAXX AIR 4000 Series 1,600 CFM Roof Mount Power Attic Ventilator in Mill (CX4000AMUPS)
- SCOTCH Filtrete 14 in. W X 24 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (9823-4)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD86)
- DAGAN Dagan ER20 Ember Retainer for Grates; Black (ER20)
- DAGAN Dagan ER16 Ember Retainer for Grates; Black (ER16)
- DAGAN Dagan 8523-5 V-Groove Design 5 Bar Grate with Welded Ember Retainer; Black (8523-5)
- DAGAN Dagan CI918 18 in. Basket Grate; Black (CI918)
- MINUTEMAN Minuteman X670130 Fireback Supports in Black (X670130)
- OPEN HEARTH FIREPLACE GRATE CI 24""W (15424)
- HY-C COMPANY Hy-C GT22 3 Sections with Tapered Sides - 4" Grate Clearance (GT22)
- Dagan Fireplace Grates