Shop All Fireplace Tools
Dagan
Dagan 2532 Fireplace Tool Set - Rail on Base; Polished Brass - 5 Piece
Mfr # 2532
Zoro # G903933297
original price:
$220.99
18% off
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dagan
- MFR # 2532
- Zoro # G903933297
- UPC # 95192135258
- Country of Origin China
- Category Fireplace Tools
Description
The Dagan Five Piece Fireplace Tool Set provides a beautiful fireset that will enhance your fireplace space. Made from durable steel with a polished brass finish, this five piece fireset is built to last. Keep your fireplace clean with this 30.5-inch tall set that includes a brush, poker, shovel, tong, and a stand.
Features- Fireplace Tool Set - Rail on Base
- 5 Piece
- Brush, Poker, Shovel, Tong, Stand
- Finish: Polished Brass
- Material: Steel
- Assembly Required: Yes
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 4ft. (55S144024-0400)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900200012)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In (CCLE4-60)
- FROST KING CAMPERMNT TAPE 30'X3/16"" (V447H)
- DAGAN Dagan BR Replacement Rice Broom; Beige (BR)
- DAGAN Dagan 5804 Lattice Design Log Rack with Tools; Bronze - 4 Piece (5804)
- DAGAN Dagan EM-RK1 Individual Hearth & Fire Pit Tool with Hook Handle - Ember Rake; Black (EM-RK1)
- DAGAN EP18 Fireplace Gas Ember Pan Straight BurnerBlack (EP18")
- DAGAN Dagan 7632 Fireplace Tool Set; Pewter - 5 Piece (7632)
- DAGAN Dagan 5830B Wrought Iron Fireplace Tool Set; Bronze - 5 Piece (5830B)
- DESIGNS-DONE-RIGHT 5ESC Storm Collar 5 In. (DE107026)
- Dagan Fireplace Parts & Accessories