Shop All Under Cabinet Lighting
Dabmar Lighting
Fixture, Undercabinet 16.5", 1.6W
Mfr # DUF-33/LED
Zoro # G8707233
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dabmar Lighting
- MFR # DUF-33/LED
- Zoro # G8707233
- UPC # 849095061325
- Country of Origin China
- Category Under Cabinet Lighting
Details
Item | Fixture,Undercabinet 16.5",1.6W |
Description
Fixture,Undercabinet 16.5 In.,1.6W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Silver (66121)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- JESCO SLEEK LED 24" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/30-W)
- STREAMLIGHT Led Tactical Handheld Flashlight, Proprietary, 175 (90503)
- DABMAR LIGHTING Fixture, Undercabinet, 13", 3.6W, LED (DUF-36/LED)
- DABMAR LIGHTING Fixture, Undercabinet, Power Cord (DUF-CORD)
- ACCLAIM LIGHTING Under Cabinet Light, Bronze, 21" (UC21BZ)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89802AL)
- INTENSE Grow Light For Seedling & Cuttings; 2 ft. (IN5422)
- ACCESS LIGHTING InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (783LEDSTR-ALU/4K)
- Dabmar Lighting Under Cabinet Lighting