Shop All Headlamps, Headlights & Components
Dabmar Lighting
Dabmar Lighting LVW-2 14 Gauge Low Voltage Underwater Cord Cable - Black
Mfr # LVW-2
Zoro # G804076635
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dabmar Lighting
- MFR # LVW-2
- Zoro # G804076635
- UPC # 849095021657
- Country of Origin Unknown
- Category Headlamps, Headlights & Components
Description
14 Gauge Low Voltage Underwater Cord Cable
Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.
Specifications- Finish: Black
- Size: 14 Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Creeper, Load Cap. 570 lb., 40" L, 17" W (MTLV6NM)
- PERFORMANCE TOOL Gm 2.2 Liter Filter Wrench, W80678 (W80678)
- HALTEC Tread Depth Gauge, Metal Bar, 1/32" (GA-190S)
- MOTORCRAFT Brake Lining Kit, Brf1899 (BRF1899)
- DABMAR LIGHTING Dabmar Lighting LVT300-SS Magnetic 300 Watt Low Voltage Transformer with Digital Timer and Photocell; Stainless Steel (LVT300-SS)
- DABMAR LIGHTING Dabmar Lighting LVT300-A-SS Magnetic 300 Watt Low Voltage Buck Boost Transformer with Power Cord; Stainless Steel (LVT300-A-SS)
- DABMAR LIGHTING Dabmar Lighting P-GLB-53 14 in. Shallow Dome Diffuser - White (P-GLB-53)
- DABMAR LIGHTING Dabmar Lighting LV-S6-W-CAP Cap for Garden Post Spike - White (LV-S6-W-CAP)
- KC HILITES RALLY 400; 4IN RND 55W DRVG (PR) (490)
- KENSUN Kensun UN-K-55W Kit-H11-10K HID Xenon 10000K 55W AC Kit; Light Blue (UN-K-55W Kit-H11-10K)
- EAGLE EYES LH HEADLAMP ASSY COMPOSITE; EARLY DESIGN; JETTA 93-99 (VW069-A001L)
- Dabmar Lighting Automotive Lighting