Shop All Headlamps, Headlights & Components
Dabmar Lighting
Dabmar Lighting LVT300-SS Magnetic 300 Watt Low Voltage Transformer with Digital Timer and Photocell; Stainless Steel
Mfr # LVT300-SS
Zoro # G704076346
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dabmar Lighting
- MFR # LVT300-SS
- Zoro # G704076346
- UPC # 849095006821
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Features
- Magnetic 300 Watt Low Voltage Transformer with Digital Timer and Photocell.
- Durable Stainless Steel Construction.
- Suitable only for Outdoor Use.
- Unit includes 6 ft. Power Cord.
- Unit features (1) 300 Watt Terminal Tap.
- Unit features a Digital Timer and Photocell.
- Unit features Built-In Mounting Bracket for Wall Mount Installation.
- UL Listed.
- Primary Voltage - 120V.
- Secondary Voltage - 12V.
- Maximum Wattage - 300 Watts.
- Magnetic Transformer Recommended for LED Light Fixture Installation.
- Dimension - 9.13 H x 5 W x 4.56 D in.
- Item Weight - 13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Replacement VHF MIC f/GX5500S & GX5500SM - Black (CB3961001)
- STENS Belt For Ariens 07207700, 07213600, Ayp 110975X, 74164 Lawn Mowers (248-051)
- SPEC-D TUNING 92-95 Honda Civic Crystal Housing Headlights Black (LH-CV92JM-APC)
- X-TRA SEAL Tire Repair Patches, 4 In., PK10 (11-812)
- DABMAR LIGHTING Dabmar Lighting LV-S6-W-CAP Cap for Garden Post Spike - White (LV-S6-W-CAP)
- DABMAR LIGHTING Dabmar Lighting P-GLB-53 14 in. Shallow Dome Diffuser - White (P-GLB-53)
- DABMAR LIGHTING Dabmar Lighting LVT300-A-SS Magnetic 300 Watt Low Voltage Buck Boost Transformer with Power Cord; Stainless Steel (LVT300-A-SS)
- DABMAR LIGHTING Dabmar Lighting LVW-2 14 Gauge Low Voltage Underwater Cord Cable - Black (LVW-2)
- INFRATECH Infratech 17-1012 Model Sr-Spot (INF-17-1012)
- KC HILITES APOLLO PRO; 6" RND DRVG POLY 100W (PR) (151)
- GE BALLAST Ge Ballast 64818 2 Pack 14 15 & 20 Watt Fluorescent Starters (64818)
- Dabmar Lighting Automotive Lighting