Shop All Headlamps, Headlights & Components
Dabmar Lighting
Dabmar Lighting LVT300-A-SS Magnetic 300 Watt Low Voltage Buck Boost Transformer with Power Cord; Stainless Steel
Mfr # LVT300-A-SS
Zoro # G404076271
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dabmar Lighting
- MFR # LVT300-A-SS
- Zoro # G404076271
- UPC # 849095006814
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Features
- Magnetic 300 Watt Low Voltage Buck Boost Transformer with Power Cord.
- Durable Stainless Steel Construction.
- Suitable for Indoor and Outdoor Use.
- Unit includes 6 ft. Power Cord.
- Unit features (1) 300 Watt Terminal Tap.
- Unit features a Built-In Mounting Bracket for Wall Mount Installation.
- UL Listed.
- Primary Voltage - 120V.
- Secondary Voltage - 12V.
- Maximum Wattage - 300 Watts.
- Magnetic Transformer Recommended for LED Light Fixture Installation.
- Dimension - 9.13 H x 5 W x 4.56 D in.
- Item Weight - 13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ Accent Light 45 Degree Case Gasket (TQ D07-0G00-1)
- BALDWIN FILTERS Air Filter, 8-11/16 x 1-3/8 in. (PA4197)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT153)
- BALDWIN FILTERS Air Filter, 4-13/32 x 4-3/4 in. (PA2335)
- DABMAR LIGHTING Dabmar Lighting P-GLB-53 14 in. Shallow Dome Diffuser - White (P-GLB-53)
- DABMAR LIGHTING Dabmar Lighting LVT300-SS Magnetic 300 Watt Low Voltage Transformer with Digital Timer and Photocell; Stainless Steel (LVT300-SS)
- DABMAR LIGHTING Dabmar Lighting LV-S6-W-CAP Cap for Garden Post Spike - White (LV-S6-W-CAP)
- DABMAR LIGHTING Dabmar Lighting LVW-2 14 Gauge Low Voltage Underwater Cord Cable - Black (LVW-2)
- TIGER LIGHTS 16W LED Headlight Conversion Kit 1.2 Amps, Watts 16 Off-Road Light; (TLHL-880)
- PAINLESS WIRING Headlight Relay Conversion Harness (30815)
- SPEC-D TUNING 2500 3500 OE HALOGEN HEADLIGHTS WITH CHROME HOUSING SMOKED LENS, 2PK (2LH-RAM1925G-RS)
- Dabmar Lighting Automotive Lighting