Shop All Pond Accessories
Dabmar Lighting
Dabmar Lighting LV341-LED3-B Polybutylene Terephthalate LED Pond & Fountain Underwater Light with Stainless Steel Base; Black - 5.75 x 3.50 x 5.50 in.
Mfr # LV341-LED3-B
Zoro # G403724173
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dabmar Lighting
- MFR # LV341-LED3-B
- Zoro # G403724173
- UPC # 849095012631
- Country of Origin China
- Category Pond Accessories
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Polybutylene Terephthalate LED Pond/Fountain Underwater Light with Stainless Steel Base
- Durable Polybutylene Terephthalate and Stainless Steel (Base) Construction
- Clear, Heat Resistant, Tempered Glass Lens
- Fixture Pre-Wired with UL Listed Underwater Cord
- Adjustable Stainless Steel Base for Directional Light Source
- ETL Approval Pending for Underwater Pond & Fountain Applications
- 1 - 3 Watt 3 LED Diodes 12V MR16 Lamp
- Finish: Black
- Maximum Lamp Wattage: 3 Watts
- Volts: 12
- Dimension: 5.75"H x 3.50"W x 5.50" D
- Weight: 2.20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATRIX MANAGEMENT Groz 44514 Continuous Duty Electric Fuel Pump, 115V AC Motor, 60HZ, 1-Inch NPT (CDP/115/US)
- FLOTEC Sewage Pump System 4/10HP, 115V (FP400C)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H701A-010)
- FLOWSERVE Seal, Pump Shaft (21-112-04)
- DABMAR LIGHTING Dabmar Lighting FG313 Fiberglass Pond & Fountain Underwater Light with Stainless Steel Base; Bronze Fiberglass - 7 x 3.82 x 6 in. (FG313)
- PONDMASTER 10 Watt UV Clarifier for ponds up to 1500 gals (02910)
- CRYSTAL BLUE Pond Colorant Ocean 1G (00112)
- BBQPLUS PVC Coupling Slip 2 in. (BB169302)
- AQUASCAPE Aquascape 98558 Pond Net with Extendable Handle (98558)
- AQUASCAPE 1.5 in. Poly Bulk Head Fitting - Black (99126)
- PONDMASTER CPF2000U Filter Has UV & Bio Media & Foam Filter Pad (05445)
- Dabmar Lighting Pond Accessories