Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting LV216-VG Cast Aluminum Path; Walkway and Area Light; Verde Green
Mfr # LV216-VG
Zoro # G903715527
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dabmar Lighting
- MFR # LV216-VG
- Zoro # G903715527
- UPC # 849095005350
- Country of Origin China
- Category Landscape Lighting
Description
Features
- Finish - Verde Green.
- Cast Aluminum Path/Walkway/Area Light.
- Durable Cast Aluminum Construction.
- No Lens, Open Lamp Provides Maximum Illumination.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Ground Spike Included for Installation.
- Fixture includes (1) 20 Watt JC Type Lamp.
- ETL Approved for Wet Location.
- Item Weight - 0.60 lbs.
- Dimension - 27.00 H x 4.25 W x 11.25 D in.
- 12 Volt.
- Maximum Lamp Wattage - 20 Watts (Fixture Includes (1) 20 Watt JC Type Lamp).
- Low Voltage Transformer Required for Installation (Not Included).
- ETL Approved for Wet Location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Cord Cable Kit, For High Bay Luminaires (C6P15-120)
- ILC Replacement For SYLVANIA F6T5CW (WW-7LTY-3)
- ELCO LIGHTING Interchangeable Lens for LED Pull-Down (EP710C)
- COAST LED Headlamp, Rechargeable, XPH30R (30334)
- DABMAR LIGHTING Wall Fixture, W3800, W, Cast, Aluminum (W3800-W)
- DABMAR LIGHTING Dabmar Lighting P-CVR-LV617-BZ Recessed Louvered Down Brick; Step & Wall Light; Bronze (P-CVR-LV617-BZ)
- DABMAR LIGHTING Dabmar Lighting LV601-SS Cast Aluminum Recessed Louvered Brick; Step & Wall Light; Electro-Plated Stainless Steel - 4 x 9.13 x 3.25 in. (LV601-SS)
- DABMAR LIGHTING Well Light, 310 SS, In-Ground (LV310)
- DABMAR LIGHTING Dabmar Lighting D5405-B 6 x 3 in. 120V Incandescent Four Tier Pagoda Light - Black (D5405-B)
- DABMAR LIGHTING Step Light, 601, B, Recessed, Louvered (LV601-B)
- PROGRESS LIGHTING Bell Small LED Wall Lantern, 9 W, Textured Graphite (P5676-13630K9)
- Dabmar Lighting Landscape Lighting