Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting LV103-G Cast Aluminum Three Tier Pagoda Light with 0.50 In. Base; Green
Mfr # LV103-G
Zoro # G903715329
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dabmar Lighting
- MFR # LV103-G
- Zoro # G903715329
- UPC # 849095005657
- Country of Origin China
- Category Landscape Lighting
Description
Features
- Cast Aluminum Three Tier Pagoda Light with 0.50 Base
- Durable Cast Aluminum Construction
- Frosted, Heat Resistant, Tempered Glass Lens
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
- Fixture Includes (1) 6.00 Riser
- Ground Spike Included for Installation
- Fixture includes (1) 20 Watt JC Type Lamp
- Finish - Green
- 12 Volt.
- Maximum Lamp Wattage: 50 Watts (Fixture Includes (1) 20 Watt JC Type Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- ETL Approved for Wet Location
- Overall Dimensions: 14.00 H x 10.00 W x 10.00 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU10 120V (S9385)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2900 lm, 24 W Bulb (WPX1 LED P2 40K MVOLT DDBXD M4)
- REMPHOS LED Utility Drum, 14", 6W, 4000K (RP-DRU-14N-14L-40-02262)
- ILC Replacement for Light Bulb / Lamp 200par46/3mfl 130v replacement light bulb lamp (200PAR46/3MFL 130V LIGHT BULB / LAMP)
- DABMAR LIGHTING Dabmar Lighting DF9402-BZ Cast Aluminum Fluorescent Sign Light; Bronze (DF9402-BZ)
- DABMAR LIGHTING Signlight, DF9401, BZ, Aluminum, Fluorescent (DF9401-BZ)
- DABMAR LIGHTING Area Light, 62, SS Stainless, Path, Walkway (LV62-SS)
- DABMAR LIGHTING Well Light, 318, BZ, Fiberglass (FG318-BZ)
- DABMAR LIGHTING Fixture, Post, 1303, VG, Frsted Glss, Daniela (GM1303-VG-FROST)
- DABMAR LIGHTING Well Light, 4460, Fberglass, Convex Grill (FG4460)
- PROGRESS LIGHTING Up/Down LED Square Cylinder, 6", Gray (P5644-82-30K)
- Dabmar Lighting Landscape Lighting