Shop All Outdoor Flushmount Lights
Dabmar Lighting
Dabmar Lighting LV-LED129-SS 1W 12V Brass In-Ground Well Light with Sleeve; Matte Stainless Steel
Mfr # LV-LED129-SS
Zoro # G704034674
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dabmar Lighting
- MFR # LV-LED129-SS
- Zoro # G704034674
- UPC # 849095041532
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Brass In-Ground Well Light with Sleeve
- Durable Solid Brass Construction
- Clear, Heat Resistant, Tempered Glass
- Fixture Includes (1) 1 watt LED Chip
- Fixture Pre-Wired with UL Listed Wire/Cable
- Rated For In-Ground Soil and Concrete Applications
- PVC Sleeve Included for Installation
- ETL Approval Pending
- Low Voltage Transformer Required for Installation (Not Included)
- Finish: Matte Stainless Steel
- Voltage: 12V
- Maximum Lamp wattage: 1 watt (Fixture Includes (1) 1watt LED Chip)
- Assembly Required: No
- Distressed Finish: No
- Overall Dimensions: 2.58 x 2.34 x 2.34 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F9bx/841/eco replacement light bulb lamp 2 Pack (F9BX/841/ECO HALCO)
- FEIT ELECTRIC Floodlight Led Brnz 30W (S7CSFL/850/BZ)
- STREAMLIGHT Holster Stinger Stinger XTPolyStinger (SR75909)
- ILC Replacement For SATCO S11363 (S11363)
- DABMAR LIGHTING Stainless Steel In-Ground Well Light with Fiberglass Body, Stainless Steel (DA85480)
- DABMAR LIGHTING Step Light Striped 12W 60 LED G24 - 120-277V; White (DSL1088-W)
- DABMAR LIGHTING 150 watt Maximum In-Ground Well Light with Grill (P-GRL-FG4400)
- DABMAR LIGHTING 175 watt In-Ground Well Light with Grill (P-GRL-FG4300-BZ)
- DABMAR LIGHTING Dabmar Lighting LV344-BZ 35W 12V Polybutylene Terephthalate Adjustable In-Ground Well Light with Eyelid; Bronze (LV344-BZ)
- INTENSE Fiberglass In-Ground Well Light with Grill, Bronze (IN1526393)
- SUPERSHINE 59410 Outdoor Stem Mount Light Control With Photocell (SU864764)
- Dabmar Lighting Outdoor Flushmount Lights