Shop All LED Light Bulbs
Dabmar Lighting
Dabmar Lighting DL-S13-GU24-41K GU24 Spiral Lamp - 13W 41K; White - 3.60 x 1.77 x 1.77 in.
Mfr # DL-S13-GU24/41K
Zoro # G504034836
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dabmar Lighting
- MFR # DL-S13-GU24/41K
- Zoro # G504034836
- UPC # 849095012839
- Country of Origin China
- Category LED Light Bulbs
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- GU24 Spiral Lamp 13 Watt 41K
- 2-Pin GU24 Base
- Lamp Life: 1,000 Hours
- 800 Lumens
- Flourescent Lamp
- 13 Watt CFL 41K Lamp
- Finish: White
- Maximum Lamp Wattage: 13 Watts
- Volts: 120
- Dimension: 3.60" H x 1.77" W x 1.77" D
- Weight: 1.6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED U.L. Listed 1 Inch Stackable Porcelain Socket Extenders (602221)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Medium Screw (E26) (LED-8924E50-HAZ)
- GE Bulb, 40W (35156)
- ILC Replacement for Satco 50mr16/gu10/frost replacement light bulb lamp (50MR16/GU10/FROST SATCO)
- DABMAR LIGHTING Dabmar Lighting DL-LED-G4S-2.5-30K Bi-Pin Silicone Lamp - Round 2.5W 48 LEDs 12V; White - 1.46 x 0.46 x 0.46 in. (DL-LED-G4S/2.5/30K)
- DABMAR LIGHTING Dabmar Lighting DL-MR11-FTD MR11 20 watt Narrow 12 V Lamp; White (DL-MR11-FTD)
- DABMAR LIGHTING Dabmar Lighting DL-MR11-FTH MR11 35 watt Narrow 12 V Lamp; White (DL-MR11-FTH)
- DABMAR LIGHTING Dabmar Lighting DL-Q13-41K PLQ13 2 Pin 13 watt 41K Flourescent Lamp; White (DL-Q13/41K)
- DABMAR LIGHTING Dabmar Lighting DL-LU70 70 watt HPS Medium Base Lamp; White (DL-LU70)
- DABMAR LIGHTING Dabmar Lighting DL-PAR36-LED-9W-64K PAR36 9W LED 64K 12 V Lamp; Cool White (DL-PAR36-LED-9W-64K)
- WESTINGHOUSE Bulb Fld LED Dimmable 10W 120V PAR30 Srt Nk 3000K Bright White E26 Med Bs, 6PK (5180020)
- Dabmar Lighting LED Light Bulbs