Shop All LED Light Bulbs
Dabmar Lighting
Dabmar Lighting DL-PAR36-50-G PAR36 50 watt Green 12 V Lamp
Mfr # DL-PAR36-50/G
Zoro # G304035033
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dabmar Lighting
- MFR # DL-PAR36-50/G
- Zoro # G304035033
- UPC # 849095064609
- Country of Origin China
- Category LED Light Bulbs
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- PAR36 50 Watt Green 12V
- Screw Terminal
- 50 Watt PAR36 Green Halogen Lamp
- Halogen Lamp
- Color: Green
- Bulb Type: Lamp
- Maximum Lamp Voltage: 12 Volts
- Maximum Lamp Wattage: 50 Watts
- Dimension: 2.31" H x 4.46" W x 4.46"D
- Weight: 7.5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEYOND LED TECHNOLOGY LED Round High Bay | 150 Watt | 16500-17250 Lumens | 5000K | 120V | DOB | Black Housing (BLT-UHBD01-150WJCPA1-BH50)
- GE LAMPS GE LIGHTING 55W, T5 PL Plug-In Fluorescent Light Bulb (F55BX/840)
- LUMARK Caretaker Small Refractor (SR-CARETAKER)
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861574)
- DABMAR LIGHTING Dabmar Lighting DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401; White (DL-F21T5/64K)
- DABMAR LIGHTING Dabmar Lighting DL-MR11-FTD MR11 20 watt Narrow 12 V Lamp; White (DL-MR11-FTD)
- DABMAR LIGHTING Dabmar Lighting DL-TB-LED-132-AMB Corn Light Bulb - Waterproof Amber Turtle Safe 25 watt 120-277 V LED Lamp (DL-TB-LED-132-AMB)
- DABMAR LIGHTING Dabmar Lighting DL-MR11-FTH MR11 35 watt Narrow 12 V Lamp; White (DL-MR11-FTH)
- DABMAR LIGHTING Dabmar Lighting DL-MR16-EXN-120 MR16 50 watt 120V Lamp; White (DL-MR16-EXN/120)
- DABMAR LIGHTING Dabmar Lighting DL-MR16-LED-7W-65K MR16 LED 7 watt High Power Chip On Board 12 V Cool White Replacment Lamp (DL-MR16-LED-7W-65K)
- ILC Replacement for Philips F40t12/841/alto LED Replacement replacement light bulb lamp (F40T12/841/ALTO LED REPLACEMENT PHILIPS)
- Dabmar Lighting LED Light Bulbs