Shop All LED Light Bulbs
Dabmar Lighting
Dabmar Lighting DL-PAR20-LED-7W-30K PAR20 LED Surface Mounted Diodes 7 watt 30K 120-277 Lamp; Warm White
Mfr # DL-PAR20-LED-7W-30K
Zoro # G004035227
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dabmar Lighting
- MFR # DL-PAR20-LED-7W-30K
- Zoro # G004035227
- UPC # 849095065545
- Country of Origin China
- Category LED Light Bulbs
Description
Features
- PAR20 LED Surface Mounted Diodes 7 Watt 30K 120-277 Lamp
- Beam Angle: 50 Degree
- 30K (Lumen Output at 540 Lumens)
- Lamp Comes in a 7 Watt LED Medium Base
- Color: Warm White
- Bulb Type: LED
- Maximum Lamp Voltage: 120-277 Volts
- Maximum Lamp Wattage: 7 Watts
- Dimension: 3.15" H x 2.50" W x 2.50"D
- Weight: 4.1 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 828158 Flashtube replacement light bulb lamp (828158 FLASHTUBE NORMAN LAMPS)
- MILWAUKEE TOOL M12 Trouble Light w/ USB Charging (2362-20)
- SATCO 25 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V (S3366)
- SATCO Bulb 39w PAR30 Flood Halo NFL (S2234)
- DABMAR LIGHTING Dabmar Lighting DL-PAR36-LED-9W-64K PAR36 9W LED 64K 12 V Lamp; Cool White (DL-PAR36-LED-9W-64K)
- DABMAR LIGHTING Dabmar Lighting DL-MR11-FTD MR11 20 watt Narrow 12 V Lamp; White (DL-MR11-FTD)
- DABMAR LIGHTING Dabmar Lighting DL-T-LED-140A-50K 20W & 100-277V G24 2-Pin Base 50K LED Corn Light Lamp (DL-T-LED-140A-50K)
- DABMAR LIGHTING Dabmar Lighting DL-MR16-LED-1-12-W MR16 LED 0.6 watt 12 LED White 12 V Lamps (DL-MR16-LED/1-12/W)
- DABMAR LIGHTING Dabmar Lighting DL-LU70 70 watt HPS Medium Base Lamp; White (DL-LU70)
- DABMAR LIGHTING Dabmar Lighting DL-MR11-FTH MR11 35 watt Narrow 12 V Lamp; White (DL-MR11-FTH)
- ILC Replacement for Bulbrite 771192 replacement light bulb lamp (771192 BULBRITE)
- Dabmar Lighting LED Light Bulbs