Shop All Cable Protectors
D-Line
Tee, Clip-Over, PVC
Mfr # FLET2010W
Zoro # G700700139
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Micro+ Raceways
- Number of Channels 1
- Color White
- Length 2 in
Product Information
- Brand D-Line
- MFR # FLET2010W
- Zoro # G700700139
- UPC # 818165014080
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 2 in |
Width | 3/4 in |
For Raceway Height | 1/2 in |
For Raceway Width x Height | 13/16 in x 3/8 in |
Overall Length | 2 in |
Overall Height | 1/2 in |
Overall Depth | 3/4 in |
For Raceway Width | 3/4 in |
Overall Width | 3/4 in |
Details
Item | Tee |
Material | PVC |
For Use With | Micro+ Raceways |
Number of Channels | 1 |
Color | White |
Features | Clip Over |
Includes | (1) Tee |
Standards | RoHS |
Series | D-Line Micro+ Raceway 0.78 in x 0.39 in (20x10mm) Item 60WA67, 60WA61 and 60WA62 |
Compatible with Product Type | Micro+ Raceways |
Backing | Open |
Mounting Style | Clip-Over |
Description
Tee, Series D-Line Micro+ Raceway 0.78 in x 0.39 in (20x10mm) Item 60WA67, 60WA61 and 60WA62, For Raceway Height 1/2 in, For Raceway Width 3/4 in, For Raceway Width x Height 13/16 in x 3/8 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip-Over, Backing Open, Compatible with Product Type Micro+ Raceways, Features Clip Over, Includes (1) Tee, Overall Depth 3/4 in, Overall Height 1/2 in, Overall Length 2 in, Overall Width 3/4 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC (GEN1000)
- MERSEN UL Class Fuse, A70QS Series, Fast-Acting, 600A, 700V AC, Indicating (A70QS600-4IL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 1 Pole, 277/480V AC, C Curve (FAZ-C1/1-NA-SP)
- ZORO SELECT Pin and Sleeve Plug, Red, 480VAC (BRY430P7W)
- D-LINE CORD CVR HLF RND WHT 39"" (US/5025W-1M)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83H)
- D-LINE Mini Cord Cover, White (R5FT301W)
- D-LINE Cable Protector Unit, White, ABS (US/CTULGEW/SW)
- D-LINE End Cap, Clip Over, PVC (EC5025W)
- D-LINE Floor Cable Cover, Medium Duty, Black (FC68B)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Gray (CC-SC-4-30-GY)
- D-Line Cable Protectors