Shop All Cable Sleeves
D-Line
Spiral Wrap, 1.000 In., 8 ft., Black
Mfr # US/CTW2.5B
Zoro # G7596391
original price:
$14.65
5% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spiral Wrap Material Polyethylene
- Spiral Wrap Dia. Range 0.3750 in to 1.500 in
- Spiral Wrap Color Black
- Spiral Wrap Length 8 ft
- Length 8 ft
Product Information
- Brand D-Line
- MFR # US/CTW2.5B
- Zoro # G7596391
- UPC # 818165011652
- Country of Origin United Kingdom
- Category Cable Sleeves
Dimensions
Spiral Wrap Dia. Range | 0.3750 in to 1.500 in |
Spiral Wrap Length | 8 ft |
Length | 8 ft |
Width | 1/2 in |
Nominal Inside Dia. | 3/8 in |
For Minimum Bundle Diameter | 3/8 in |
For Maximum Bundle Diameter | 1 1/2 in |
Details
Spiral Wrap Item | Spiral Wrap |
Spiral Wrap Material | Polyethylene |
Spiral Wrap Color | Black |
Color | Black |
Wall Thickness | 1/16 in |
Item | Cable Spiral Wrap |
Standards | EN 60695-2-11:2014 |
Material | LDPE |
Min. Operating Temperature | -50 Degrees C |
Max. Operating Temperature | 140 Degrees C |
Properties | Acid Resistant |
Description
Cable Spiral Wrap, Properties Acid Resistant, Alkali Resistant, Lubricant Resistant, Material LDPE, Max. Operating Temperature 140 Degrees C, Min. Operating Temperature -50 Degrees C, Nominal Inside Dia. 3/8 in, Color Black, Wall Thickness 1/16 in, Length 8 ft, Width 1/2 in, Standards EN 60695-2-11:2014, For Maximum Bundle Diameter 1 1/2 in, For Minimum Bundle Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- TY-RAP 3.6" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY551M)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 20A, 1 Pole, Not Rated, C Curve (M9U21120)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 5m (7000-18041-0160500)
- D-LINE Corrugated Tubing, 0.750" In., 4 ft., Black (US/CTT1.1/25B)
- D-LINE Spiral Wrap, 1.000 In., 8 ft. L, White (US/CTW2.5W)
- D-LINE Corrugated Tube, 1.000" In., 4 ft. L, White (US/CTT1.1W)
- D-LINE Tidy Wrap for Cables, Black (CTW2.5B)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 25ft- Black (BS-J-SCW-100-25-BK)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-100-25)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/2" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-500SP-NATURAL)
- D-Line Cable Sleeves