Shop All Electrical Raceways
D-Line
Raceway, Half Round Mini, 6 ft. 7 In, White
Mfr # US/R2D3015W/GR
Zoro # G5054804
original price:
$20.29
33% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Finish Semi Gloss
- Series Mini
- Color White
- Mounting Style Adhesive
Product Information
- Brand D-Line
- MFR # US/R2D3015W/GR
- Zoro # G5054804
- UPC # 818165010945
- Country of Origin United Kingdom
- Category Electrical Raceways
Dimensions
Length | 79 in |
Width | 1 3/16 in |
Height | 9/16 in |
Length (Straight Wireway) | 6 ft 6 in |
Height (In.) | 0.6 |
Raceway Length | 79 in |
Width (In.) | 1.2 |
Length (In.) | 79 |
Raceway Width | 1 3/16 in |
Raceway Height | 9/16 in |
Details
Item | Raceway |
Number of Channels | 1 |
Finish | Semi Gloss |
Series | Mini |
Color | White |
Mounting Style | Adhesive |
Material | Nonmetallic |
Cover Type | Latching |
Standards | BS EN 50085-1:2005, RoHS |
Material of Construction | PVC |
Paintable | Yes |
Mounting | Adhesive / Screws |
Cover Material | Plastic |
Outdoor Use | Yes |
Description
Raceway, Series Mini, Mounting Style Adhesive, Width 1 3/16 in, Height 9/16 in, Length 79 in, Cover Type Latching, Material PVC, Color White, Number of Channels 1, Finish Semi Gloss, Standards BS EN 50085-1:2005, RoHS, Outdoor Use Yes, Paintable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC162)
- SQUARE D Relay, 240VAC Coil Volts, SPDT (8501RSD41V51)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable NAT (E2203S.41.86)
- GARDNER BENDER SPADETRM16-14 8-10 100PK (10-114)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., Black (US/5FT5025B/GR)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSWKIT001)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1.5" W x 0.75" H Channel - 50 Ft Length (WT1125-50)
- D-Line Raceways