Shop All Desk Grommets and Cable Organizers
D-Line
Medium-Duty Floor Cable Cover, 3.25 x 0.5 x 6 ft, Black with Yellow Stripe
Mfr # US/FC83H
Zoro # G502684675
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft
- Height 0.5"
- Width 3.25"
- Weight 3.13 lbs
- Standards BS EN 60670-1:2005
Product Information
- Brand D-Line
- MFR # US/FC83H
- Zoro # G502684675
- UPC # 818165011683
- Country of Origin United Kingdom
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 6 ft |
Height | 0.5" |
Width | 3.25" |
Size | 1/2" x 1/3" |
Details
Color | Black with Yellow Hazard Stripe |
Weight | 3.13 lbs |
Standards | BS EN 60670-1:2005 |
Description
Protect cords and prevent accidents caused by trailing wires in regular foot-traffic areas. Connectors included to link two lengths for longer runs if required. Uniquely versatile. Easy-to-use pre-split back. Flexible PVC. Easily uncoils to lay flat.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Eight Pocket Wall Mount Business/Gift Card Holder, PK2 (252080)
- AVERY Binder, Durable View, EZD Rings, 3", White (09701)
- DETECTAMET Detectable HD Pen, W/O Clip, Black Ink, PK50 (101-I02-C22-PA02)
- POST-IT Flag Pen/Highlighters, w/ 50 Flags, 3/PK, YW/BE/PK 6PK (MMM691HLP3)
- D-LINE Cable Cover, Floor, Light Duty, Black (CC-1)
- BRANDSTAND Brandstand® CubieMini® - Desktop Mini Power Hub - 1 USB-A & 1 USB-C Charging Ports - 2 AC Outlets - White (BP8803-C-WHITE)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Orange (WL-ED-PE-150-10-OR)
- DURABLE OFFICE PRODUCTS Cavoline Box L, Flame Retardant Plastic (503037)
- ELECTRIDUCT Universal Wire Loom Tees/T Connectors (Large) (WL-T-LG-5)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1" x 25 ft- Black (WL-ED-UV-NS-100-25-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Yellow (WL-ED-PE-150-10-YL)
- D-Line Desk Grommets and Cable Organizers