Shop All Cable Protectors
D-Line
Medium-Duty Floor Cable Cover, 3.25" Wide x 30 ft. Long, Black
Mfr # FC83H/9M
Zoro # G5224519
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 30 ft
- Width 3.25"
Product Information
- Brand D-Line
- MFR # FC83H/9M
- Zoro # G5224519
- UPC # 818165012383
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 30 ft |
Width | 3.25" |
Details
Cable Protector Item | Cord Concealer |
Color | Black |
Description
D-Line® Medium-Duty Floor Cable Cover, 3.25" Wide x 30 ft. Long, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL2)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- OMRON Enclosed Power Relay, 15A, 120VAC, SPDT (MJN1Z-E-RP-AC120)
- GE Thermal Unit, 3.88A (CR123H446A)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- D-LINE Accessory Multipack, Clip-Over, PVC+ (US/CLOAP2010W)
- D-LINE 90 Degree Internal Elbow, PVC (FLIB5025W)
- D-LINE 90 Degree Internal Elbow, Clip-Over, PVC (US/FLIB22QSW)
- D-LINE Mini Cord Cover, White (R5FT301W)
- ELECTRIDUCT Large Plastic Cord Cover- 15FT- Black (CC-PL-LG-15-BK)
- D-Line Cable Protectors