Shop All Cable Protectors
D-Line
Linkable Floor Cover, 3/8 in
Mfr # US/FC83B/9M
Zoro # G000489598
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Color Black
- Max. Cable Dia. 3/8 in
- Length 30 ft
Product Information
- Brand D-Line
- MFR # US/FC83B/9M
- Zoro # G000489598
- UPC # 818165012635
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/8 in |
Length | 30 ft |
Width | 3 1/4 in |
Channel Width | 1 3/16 in |
Cable Protector Channel Height | 3/8 in |
Cable Protector Height | 9/16 in |
Details
Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Color | Black |
Connection Style | Linkable Pins |
Includes | (2) Connector Pin |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 3/8 in, Channel Width 1 3/16 in, Width 3 1/4 in, Cable Protector Height 9/16 in, Connection Style Linkable Pins, Length 30 ft, Color Black, Material PVC, Max. Cable Dia. 3/8 in, ADA Compliant No, Includes (2) Connector Pin, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK25 (5UGK2)
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In (5321-1)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray (W-15-1RL-GY)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83H/9M)
- D-LINE Coupling, White, For 1/2" H x 3/4" W (CP2010W)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC68B)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83H)
- D-LINE End Cap, Clip Over, PVC (EC5025W)
- HELI-TUBE 1/2 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/2 UR-25)
- D-Line Cable Protectors