Shop All Cable Protectors
D-Line
Hinge and Click Lock, Adhesive, PVC
Mfr # US/5FT3015W
Zoro # G600700178
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Mini
- Material Nonmetallic
- Number of Channels 1
- Color White
- Length 60 in
Product Information
- Brand D-Line
- MFR # US/5FT3015W
- Zoro # G600700178
- UPC # 818165010037
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 60 in |
Width | 1 3/16 in |
Height | 9/16 in |
Details
Item | Raceway |
Series | Mini |
Material | Nonmetallic |
Number of Channels | 1 |
Color | White |
Standards | RoHS |
Includes | Clip-Over Accessories |
Mounting Style | Adhesive |
Cover Type | Latching |
Paintable | Yes |
Connector Type | Drop Ceiling |
Finish | Decor |
Outdoor Use | Yes |
Description
Raceway, Series Mini, Mounting Style Adhesive, Width 1 3/16 in, Height 9/16 in, Length 60 in, Cover Type Latching, Material PVC, Color White, Number of Channels 1, Connector Type Drop Ceiling, Finish Decor, Includes Clip-Over Accessories, Standards RoHS, Outdoor Use Yes, Paintable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES 801111301 Jd-2 (Blue) Air (801111301)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 7A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ7)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-8010)
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83H/9M)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB2010W)
- CHECKERS Guard Dog Cable Protectors (GD3X225-Y/B)
- D-Line Cable Protectors