Shop All Cable Protectors
D-Line
Coupling, White, For 1/2" H x 3/4" W
Mfr # CP2010W
Zoro # G500699916
product price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Micro+ Raceways
- Material PVC
- Number of Channels 1
- Color White
- Length 3/4 in
Product Information
- Brand D-Line
- MFR # CP2010W
- Zoro # G500699916
- UPC # 818165014097
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 3/4 in |
Width | 3/4 in |
Overall Length | 3/4 in |
For Raceway Width x Height | 13/16 in x 3/8 in |
For Raceway Width | 3/4 in |
Overall Depth | 3/4 in |
For Raceway Height | 1/2 in |
Overall Height | 1/2 in |
Overall Width | 3/4 in |
Details
Item | Coupling |
For Use With | Micro+ Raceways |
Material | PVC |
Number of Channels | 1 |
Color | White |
Includes | (1) Coupling |
Standards | RoHS |
Features | Smooth Fit |
Mounting Style | Smooth Fit |
Series | D-Line Micro+ Raceway 0.78 in x 0.39 in (20x10mm) Item 60WA67, 60WA61 and 60WA62 |
Compatible with Product Type | Micro+ Raceways |
Backing | Open |
Description
Coupling, Series D-Line Micro+ Raceway 0.78 in x 0.39 in (20x10mm) Item 60WA67, 60WA61 and 60WA62, For Raceway Height 1/2 in, For Raceway Width 3/4 in, For Raceway Width x Height 13/16 in x 3/8 in, Material PVC, Color White, Number of Channels 1, Mounting Style Smooth Fit, Backing Open, Compatible with Product Type Micro+ Raceways, Features Smooth Fit, Includes (1) Coupling, Overall Depth 3/4 in, Overall Height 1/2 in, Overall Length 3/4 in, Overall Width 3/4 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 0 to 60 min. (FF60M)
- ITT CANNON CB 3C 3#16S PIN PLUG (CA3106E10SL3PBA34)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PW2IEBC)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL25W47)
- D-LINE Coupling, PVC, For 1" H x 2" W (CP5025W)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB2010W)
- D-LINE Medium-Duty Floor Cable Cover, 2.63" Wide x 30 ft. Long, Black (FC68B/9M)
- D-LINE 90 Degree External Elbow, Clip-Over, PVC (US/FLEB22QSW)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC68B)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025W)
- ELASCO PRODUCTS Five channel, 1-1/4 in push button lid, (UG5140-GLOW)
- D-Line Cable Protectors