Shop All Cable Protectors
D-Line
Coupling, PVC, For 1" H x 2" W
Mfr # CP5025W
Zoro # G300699871
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mini Raceways
- Material PVC
- Number of Channels 1
- Color White
- Length 2 1/4 in
Product Information
- Brand D-Line
- MFR # CP5025W
- Zoro # G300699871
- UPC # 818165010532
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 2 1/4 in |
Width | 2 in |
For Raceway Width x Height | 2 in x 1 in |
Overall Height | 1 in |
For Raceway Height | 1 in |
For Raceway Width | 2 in |
Overall Length | 2 1/4 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Details
Item | Coupling |
For Use With | Mini Raceways |
Material | PVC |
Number of Channels | 1 |
Color | White |
Features | Smooth Fit |
Includes | (1) Coupling |
Standards | RoHS |
Backing | Open |
Mounting Style | Smooth Fit |
Series | D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G165 |
Compatible with Product Type | Mini Raceways |
Description
Coupling, Series D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G165, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 2 in x 1 in, Material PVC, Color White, Number of Channels 1, Mounting Style Smooth Fit, Backing Open, Compatible with Product Type Mini Raceways, Features Smooth Fit, Includes (1) Coupling, Overall Depth 2 in, Overall Height 1 in, Overall Length 2 1/4 in, Overall Width 2 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (5ZLL8)
- SQUARE D Molded Case Circuit Breaker, BDA Series 30A, 3 Pole, 347/600V AC, B Curve (BDA36030)
- MG ELECTRONICS 24VAC 20VA (AC-AC) Power supply with screw terminals (MGT-2420)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 125VAC L5-20R (HBL2313SW)
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB5025W)
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- D-LINE Accessory Multipack, Clip-Over, PVC+ (US/CLOAP2010W)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- D-LINE 90 Degree External Elbow, PVC (FLEB5025W)
- ELECTRIDUCT Medium Plastic Cord Cover- 50FT- Gray (CC-PL-MED-50-GY)
- D-Line Cable Protectors