Shop All Cable Clamps & Clips
D-Line
Cable Staple, Safe-D, SS, PK50
Mfr # US/SD-STAG6SR/50
Zoro # G000699898
product price: $17.55
/pk 50, $0.35/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Stainless Steel
- Overall Width 3/8 in
- For Raceway Height 5/16 in
- Number of Channels 1
Product Information
- Brand D-Line
- MFR # US/SD-STAG6SR/50
- Zoro # G000699898
- UPC # 818165013588
- Country of Origin United Kingdom
- Category Cable Clamps & Clips
Dimensions
Overall Width | 3/8 in |
For Raceway Height | 5/16 in |
Overall Height | 1/8 in |
For Raceway Width | 1/4 in |
Overall Length | 3/8 in |
Depth | 1 3/16 in |
Details
Item | Cable Staple |
Color | Red |
Material | Stainless Steel |
Number of Channels | 1 |
Backing | Non-Adhesive |
Mounting Style | Press Fit |
Features | Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables |
Series | Safe-D(R) Stag Clip |
Compatible with Product Type | Second-Fix Cabling Works |
Description
Cable Staple, Series Safe-D(R) Stag Clip, For Raceway Height 5/16 in, For Raceway Width 1/4 in, Number of Channels 1, Color Red, Material Stainless Steel, Backing Non-Adhesive, Mounting Style Press Fit, Compatible with Product Type Second-Fix Cabling Works, Depth 1 3/16 in, Features Head Sections Overlap for Secure Cable Fitment, Stag Clip Design Eliminates Any Need to Ever Handle the Sharp Barb, Tight Fitment Around Either One or Two Cables, Overall Height 1/8 in, Overall Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11586501)
- ALLEN BRADLEY 2 POS ILLUMINATED SELECTOR SWITCH (800FP-LSM23)
- D-LINE Hinge and Click Lock, Screw On, PVC (US/D22010W)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6TR/50)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SB/50)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB16/20)
- D-LINE Cable Staple, Safe-D, SS (US/SD-STAG8TB/50)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22B/20)
- ZORO SELECT Half Clamp, Galvanized, Dia 1/2 In, PK50 (CH0809Z1)
- D-Line Cable Clamps & Clips