Shop All Wire Management Tools
D-Line
Bases, Cable Tidy, Black/White/Grey, SBS
Mfr # US/CTBASE6MXD
Zoro # G7475833
original price:
$9.19
6% off
new price: $8.55
/pk 6, $1.43/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray, White
- Material of Construction SBS
- Width 1 in
- Slot Width 0.31 in
- Slot Height 0.31 in
Product Information
- Brand D-Line
- MFR # US/CTBASE6MXD
- Zoro # G7475833
- UPC # 818165011379
- Country of Origin United Kingdom
- Category Wire Management Tools
Dimensions
Width | 1 in |
Slot Width | 0.31 in |
Slot Height | 0.31 in |
Height | 0.79 in |
Length | 1 in |
Max. Bundle Dia. | 0.31 in |
Length (Straight Wireway) | 1 in |
Details
Item | Cable Base |
Color | Black, Gray, White |
Material of Construction | SBS |
Clip Type | Push-In |
Material | SEBS |
Flame Retardant | No |
Adhesive Mount Style | Round Base |
Metal Detectable | No |
Mounting Method | Adhesive Backed |
Outdoor Use | No |
Description
Cable Base, Push-In, Slot Width 0.31 in, Slot Height 0.31 in, Mounting Method Adhesive Backed, Adhesive Mount Style Round Base, Material SEBS, Color Black, Gray, White, Length 1 in, Width 1 in, Height 0.79 in, Max. Bundle Dia. 0.31 in, Flame Retardant No, Metal Detectable No, Outdoor Use No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-3M)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200VH)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 2 Wire 125 Volt Electrical Cord with Quick Connect Straight Ends (EC162Q)
- D-LINE Cable Tidy Units, Black (CTULGEB/SW)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- OK INDUSTRIES Wire Wrapping Sleeve, 22-24 AWG (P2224)
- PANDUIT Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk (QB-TILE)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- AMERICAN WIRE 20 Rolls Of 3.5Lb Coil Of Tie Wire (2260-0-0)
- D-Line Wire Management Tools