Shop All Cable Protectors
D-Line
Accessory Multipack, Clip-Over, PVC
Mfr # US/CLOAP3015W
Zoro # G500699862
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Mini Raceways
- Number of Channels 1
- Color White
- Length 3 1/4 in
Product Information
- Brand D-Line
- MFR # US/CLOAP3015W
- Zoro # G500699862
- UPC # 818165012352
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 3 1/4 in |
Width | 1 1/4 in |
For Raceway Width x Height | 1 3/6 in x 9/16 in |
For Raceway Height | 1/2 in |
For Raceway Width | 1 1/4 in |
Overall Height | 1/2 in |
Overall Depth | 1 1/4 in |
Overall Width | 1 1/4 in |
Overall Length | 3 1/4 in |
Details
Item | Accessory Multipack |
Material | PVC |
For Use With | Mini Raceways |
Number of Channels | 1 |
Color | White |
Standards | RoHS |
Includes | (1) 90 Degree Flat Elbow, (1) Tees, (2) 90 Degree External Elbow, (2) 90 Degree Internal Elbow, (2) Coupling, (2) End Cap |
Features | Clip Over |
Mounting Style | Clip-Over |
Series | D-Line Mini Raceway 1.18 in x 0.59 in (30x15mm) Item 38G172, 38G171, 60WA63 and 60WA64 |
Compatible with Product Type | Mini Raceways |
Backing | Open |
Description
Accessory Multipack, Series D-Line Mini Raceway 1.18 in x 0.59 in (30x15mm) Item 38G172, 38G171, 60WA63 and 60WA64, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 3/6 in x 9/16 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip-Over, Backing Open, Compatible with Product Type Mini Raceways, Features Clip Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (CA201-73)
- VAST Springless Nut, 3/8"-16"X3/8" EG, PK100 (V220 3/8-100)
- BRYANT Manual Motor Controller, Panel Mount Rotary, Three Pole, 30A 600V AC, Terminal Screws, Black (66033D)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (9462ANPB)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- D-LINE Mini Cord Cover, White (R5FT301W)
- D-LINE 90 Degree Internal Elbow, Clip-Over, PVC (US/FLIB22QSW)
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- D-LINE CORD CVR HLF RND WHT 39"" (US/5025W-1M)
- D-LINE 90 Degree Internal Elbow, PVC (FLIB5025W)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- D-Line Cable Protectors