Shop All Cable Protectors
D-Line
Accessory Multipack, Clip-Over, PVC+
Mfr # US/CLOAP2010W
Zoro # G200699919
original price:
$7.95
14% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Micro+ Raceways
- Number of Channels 1
- Color White
- Length 2 in
Product Information
- Brand D-Line
- MFR # US/CLOAP2010W
- Zoro # G200699919
- UPC # 818165012543
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 2 in |
Width | 3/4 in |
For Raceway Height | 1/2 in |
For Raceway Width x Height | 13/16 in x 3/8 in |
For Raceway Width | 3/4 in |
Overall Height | 1/2 in |
Overall Width | 3/4 in |
Overall Length | 2 in |
Overall Depth | 3/4 in |
Details
Item | Accessory Multipack |
Material | PVC |
For Use With | Micro+ Raceways |
Number of Channels | 1 |
Color | White |
Includes | (2) 90 Degree External Elbow, (2) 90 Degree Flat Elbow, (2) 90 Degree Internal Elbow, (2) End Cap, (2) Tees, (3) Coupling |
Standards | RoHS |
Features | Clip Over |
Mounting Style | Clip-Over |
Compatible with Product Type | Micro+ Raceways |
Series | D-Line Micro+ Raceway 0.78 in x 0.39 in (20x10mm) Item 60WA67, 60WA61 and 60WA62 |
Backing | Open |
Description
Accessory Multipack, Series D-Line Micro+ Raceway 0.78 in x 0.39 in (20x10mm) Item 60WA67, 60WA61 and 60WA62, For Raceway Height 1/2 in, For Raceway Width 3/4 in, For Raceway Width x Height 13/16 in x 3/8 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip-Over, Backing Open, Compatible with Product Type Micro+ Raceways, Features Clip Over, Includes (2) 90 Degree External Elbow, (2) 90 Degree Flat Elbow, (2) 90 Degree Internal Elbow, (2) End Cap, (2) Tees, (3) Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Adapter, 34 in MPT, 154 in L, PVC, Blue (A243E-CAR)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 12 A, Reversing: No (3RT20171AP61)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ6/10)
- CONNTEK Conntek P515L530, 15 to 30-Amp Locking Generator Adapter with NEMA 5-15P to L5-30R, Yellow (P515L530)
- D-LINE CORD CVR HLF RND WHT 39"" (US/5025W-1M)
- D-LINE End Cap, Clip Over, PVC (EC2010W)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- D-LINE Linkable Floor Cover, 5/16 in (US/FC68B/9M)
- D-LINE Cable Tidy Tube, 1.25" Diameter x 43" Long, Black (US/CTT1.1B)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83H/9M)
- HELI-TUBE 3/4 In. OD X 100FT Purple Polyethylene Spiral Wrap (HT 3/4 C PU-100)
- D-Line Cable Protectors