Shop All Cable Protectors
D-Line
90 Degree Internal Elbow, PVC
Mfr # FLIB5025W
Zoro # G400699962
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Maxi Raceways
- Number of Channels 1
- Color White
- Length 3 1/4 in
Product Information
- Brand D-Line
- MFR # FLIB5025W
- Zoro # G400699962
- UPC # 818165014110
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 3 1/4 in |
Width | 2 in |
For Raceway Height | 1 in |
Overall Length | 3 1/4 in |
For Raceway Width x Height | 2 in x 1 in |
Overall Height | 1 in |
For Raceway Width | 2 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Details
Item | 90 Degree Internal Elbow |
Material | PVC |
For Use With | Maxi Raceways |
Number of Channels | 1 |
Color | White |
Standards | RoHS |
Includes | (1) 90 Degree Internal Elbow |
Features | Clip Over |
Backing | Open |
Series | D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G165 |
Mounting Style | Clip-Over |
Compatible with Product Type | Maxi Raceways |
Description
90 Degree Internal Elbow, Series D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G165, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 2 in x 1 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip-Over, Backing Open, Compatible with Product Type Maxi Raceways, Features Clip Over, Includes (1) 90 Degree Internal Elbow, Overall Depth 2 in, Overall Height 1 in, Overall Length 3 1/4 in, Overall Width 2 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210225)
- ELESA Electronic position Indicators, DD52R-E-SST-IP65-C2 (DD52R-E)
- TELEMECANIQUE SENSORS Limit switch, Lever, Rotary, 1NC/1NO, 3A @ 240V AC (XCKS531H7)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- D-LINE Mini Cord Cover, White (R5FT301W)
- D-LINE 90 Degree External Elbow, PVC (FLEB5025W)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC68B)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83H/9M)
- D-LINE Tee, Clip-Over, PVC (FLET2010W)
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD7-5)
- D-Line Cable Protectors