Shop All Cable Protectors
D-Line
90 Degree External Elbow, PVC
Mfr # FLEB5025W
Zoro # G300700133
original price:
$1.65
9% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Maxi Raceways
- Material PVC
- Number of Channels 1
- Color White
- Length 3 1/4 in
Product Information
- Brand D-Line
- MFR # FLEB5025W
- Zoro # G300700133
- UPC # 818165014127
- Country of Origin United Kingdom
- Category Cable Protectors
Dimensions
Length | 3 1/4 in |
Width | 2 in |
Overall Length | 3 1/4 in |
For Raceway Width x Height | 2 in x 1 in |
For Raceway Height | 1 in |
Overall Height | 1 in |
For Raceway Width | 2 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Details
Item | 90 Degree External Elbow |
For Use With | Maxi Raceways |
Material | PVC |
Number of Channels | 1 |
Color | White |
Features | Clip Over |
Standards | RoHS |
Includes | (1) 90 Degree External Elbow |
Series | D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G165 |
Backing | Open |
Mounting Style | Clip-Over |
Compatible with Product Type | Maxi Raceways |
Description
90 Degree External Elbow, Series D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G165, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 2 in x 1 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip-Over, Backing Open, Compatible with Product Type Maxi Raceways, Features Clip Over, Includes (1) 90 Degree External Elbow, Overall Depth 2 in, Overall Height 1 in, Overall Length 3 1/4 in, Overall Width 2 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1", .875-1.00 (RSR-9316)
- SIEMENS IEC Control Relay, 2NO/2NC, 120VAC, 10A (3RH21221AK60)
- ACDELCO Tankrad Surge, 15156662 (15156662)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A14128PHC)
- D-LINE Tee, Clip-Over, PVC (FLET2010W)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSW)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- D-LINE Floor Cable Cover, Medium Duty, Black (FC68B)
- D-LINE 90 Degree Internal Elbow, PVC (FLIB5025W)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83H)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- D-Line Cable Protectors