Shop All Electrical Boxes
D & H Distributing
Electrical Box, Handy Box, 1 Gang
Mfr # MA337197
Zoro # G304040938
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Handy Box
- Number of Gangs 1
- Length 1.94 in
- Width 4 in
- Height 2.13 in
Product Information
- Brand D & H Distributing
- MFR # MA337197
- Zoro # G304040938
- UPC # 661541495252
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 1.94 in |
Width | 4 in |
Height | 2.13 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Box Type | Handy Box |
Number of Gangs | 1 |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- EATON BUSSMANN Open Fuse Block Cover, H; RK1; RK5 UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60060)
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK25 (FP301-3/16-48"-BLACK-25 PCS)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (1EGY3)
- CARLON Electrical Box, 11.8 cu in, Drop In Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- BISSELL HOMECARE Electrical Box, Square Box, Square (HO425886)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (B122A-UPC)
- ABB Electrical Box, 8 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B108R-UPC)
- CARLON Electrical Box, 48 cu in, Electrical Box, 2 Gang, PVC (B249B)
- EVOLVE Electrical Box, Outlet Box, 1 Gang, Rectangular (EV843882)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (158)
- D & H Distributing Electrical Boxes